U-cup 9000 PUR 210x230x15 L=16

  • ERIKS:11758334
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€52.80/ pieceexcl. VAT

€63.89incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.80

-

5+

€42.24

20.00%

10+

€34.32

35.00%

30+

€26.40

50.00%

50+

€23.76

55.00%

100+

€21.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
210 mm
Outer diameter
230 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
210 mm
D
230 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s