U-cup 9000 PUR 20x26x5 L=6

  • ERIKS:14193120
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€4.27/ pieceexcl. VAT

€5.17incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.27

-

5+

€3.42

20.00%

10+

€2.78

35.00%

30+

€2.13

50.00%

50+

€1.92

55.00%

100+

€1.71

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
20 mm
Outer diameter
26 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 100 °C
d
20 mm
D
26 mm
L
6 mm
H
5 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s