





€48.20/ pieceexcl. VAT
€58.32incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.20 | - |
5+ | €38.56 | 20.00% |
10+ | €31.33 | 35.00% |
30+ | €24.10 | 50.00% |
50+ | €21.69 | 55.00% |
100+ | €19.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9000 |
Material seal | PUR |
Internal diameter | 196.85 mm |
Outer diameter | 228.6 mm |
Groove Width | 26.4 mm |
Seal height | 25.4 mm |
Temperature range | from -30 to 100 °C |
d | 196.85 mm |
D | 228.6 mm |
L | 26.4 mm |
H | 25.4 mm |
C | 10 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |