U-cup 9000 PUR 190x220x25 L=26

  • ERIKS:14193380
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€45.90/ pieceexcl. VAT

€55.54incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.90

-

5+

€36.72

20.00%

10+

€29.84

35.00%

30+

€22.95

50.00%

50+

€20.66

55.00%

100+

€18.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
190 mm
Outer diameter
220 mm
Groove Width
26 mm
Seal height
25 mm
Temperature range
from -30 to 100 °C
d
190 mm
D
220 mm
L
26 mm
H
25 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s