





€3.97/ pieceexcl. VAT
€4.80incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.97 | - |
5+ | €3.18 | 20.00% |
10+ | €2.58 | 35.00% |
30+ | €1.99 | 50.00% |
50+ | €1.79 | 55.00% |
100+ | €1.59 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9000 |
Material seal | PUR |
Internal diameter | 18 mm |
Outer diameter | 30 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Temperature range | from -30 to 100 °C |
d | 18 mm |
D | 30 mm |
L | 11 mm |
H | 10 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |