U-cup 9000 PUR 185x195x12 L=13

  • ERIKS:14193378
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€44.20/ pieceexcl. VAT

€53.48incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.20

-

5+

€35.36

20.00%

10+

€28.73

35.00%

30+

€22.10

50.00%

50+

€19.89

55.00%

100+

€17.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
185 mm
Outer diameter
195 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 100 °C
d
185 mm
D
195 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s