U-cup 9000 PUR 180x205x15 L=16

  • ERIKS:14193376
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€42.50/ pieceexcl. VAT

€51.43incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.50

-

5+

€34.00

20.00%

10+

€27.63

35.00%

30+

€21.25

50.00%

50+

€19.13

55.00%

100+

€17.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
180 mm
Outer diameter
205 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
180 mm
D
205 mm
L
16 mm
H
15 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s