U-cup 9000 PUR 17x25x4 L=4,5

  • ERIKS:14193096
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€3.82/ pieceexcl. VAT

€4.62incl. VAT

58 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.82

-

5+

€3.06

20.00%

10+

€2.48

35.00%

30+

€1.91

50.00%

50+

€1.72

55.00%

100+

€1.53

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
17 mm
Outer diameter
25 mm
Groove Width
4.5 mm
Seal height
4 mm
Temperature range
from -30 to 100 °C
d
17 mm
D
25 mm
L
4.5 mm
H
4 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s