U-cup 9000 PUR 177x203,2x22,7 L=23,7

  • ERIKS:14193374
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€41.60/ pieceexcl. VAT

€50.34incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.60

-

5+

€33.28

20.00%

10+

€27.04

35.00%

30+

€20.80

50.00%

50+

€18.72

55.00%

100+

€16.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
177 mm
Outer diameter
203.2 mm
Groove Width
23.7 mm
Seal height
22.7 mm
Temperature range
from -30 to 100 °C
d
177 mm
D
203.2 mm
L
23.7 mm
H
22.7 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s