





€40.90/ pieceexcl. VAT
€49.49incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.90 | - |
5+ | €32.72 | 20.00% |
10+ | €26.59 | 35.00% |
30+ | €20.45 | 50.00% |
50+ | €18.41 | 55.00% |
100+ | €16.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9000 |
Material seal | PUR |
Internal diameter | 175 mm |
Outer diameter | 215 mm |
Groove Width | 21 mm |
Seal height | 20 mm |
Temperature range | from -30 to 100 °C |
d | 175 mm |
D | 215 mm |
L | 21 mm |
H | 20 mm |
C | 12.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |