U-cup 9000 PUR 16x22x4,5 L=5

  • ERIKS:14193004
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€3.68/ pieceexcl. VAT

€4.45incl. VAT

60 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.68

-

5+

€2.94

20.00%

10+

€2.39

35.00%

30+

€1.84

50.00%

50+

€1.66

55.00%

100+

€1.47

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
16 mm
Outer diameter
22 mm
Groove Width
5 mm
Seal height
4.5 mm
Temperature range
from -30 to 100 °C
d
16 mm
D
22 mm
L
5 mm
H
4.5 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s