U-cup 9000 PUR 160x175x12,5 L=13,5

  • ERIKS:14193364
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€36.20/ pieceexcl. VAT

€43.80incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.20

-

5+

€28.96

20.00%

10+

€23.53

35.00%

30+

€18.10

50.00%

50+

€16.29

55.00%

100+

€14.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
160 mm
Outer diameter
175 mm
Groove Width
13.5 mm
Seal height
12.5 mm
Temperature range
from -30 to 100 °C
d
160 mm
D
175 mm
L
13.5 mm
H
12.5 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s