U-cup 9000 PUR 15x30x10 L=11

  • ERIKS:14193081
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€3.53/ pieceexcl. VAT

€4.27incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.53

-

5+

€2.82

20.00%

10+

€2.29

35.00%

30+

€1.77

50.00%

50+

€1.59

55.00%

100+

€1.41

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
15 mm
Outer diameter
30 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 100 °C
d
15 mm
D
30 mm
L
11 mm
H
10 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s