U-cup 9000 PUR 152x177,8x19,5 L=20,5

  • ERIKS:14193359
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.80

-

5+

€27.04

20.00%

10+

€21.97

35.00%

30+

€16.90

50.00%

50+

€15.21

55.00%

100+

€13.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
152 mm
Outer diameter
177.8 mm
Groove Width
20.5 mm
Seal height
19.5 mm
Temperature range
from -30 to 100 °C
d
152 mm
D
177.8 mm
L
20.5 mm
H
19.5 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s