U-cup 9000 PUR 150x170x15 L=16

  • ERIKS:10018541
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€33.20/ pieceexcl. VAT

€40.17incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.20

-

5+

€26.56

20.00%

10+

€21.58

35.00%

30+

€16.60

50.00%

50+

€14.94

55.00%

100+

€13.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
150 mm
Outer diameter
170 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
150 mm
D
170 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s