U-cup 9000 PUR 149,22x187,32x15,87 L=16,87

  • ERIKS:14193355
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€33.00/ pieceexcl. VAT

€39.93incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.00

-

5+

€26.40

20.00%

10+

€21.45

35.00%

30+

€16.50

50.00%

50+

€14.85

55.00%

100+

€13.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
149.22 mm
Outer diameter
187.32 mm
Groove Width
16.87 mm
Seal height
15.87 mm
Temperature range
from -30 to 100 °C
d
149.22 mm
D
187.32 mm
L
16.87 mm
H
15.87 mm
C
12.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s