U-cup 9000 PUR 140x165x18 L=19

  • ERIKS:14193349
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€30.30/ pieceexcl. VAT

€36.66incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.30

-

5+

€24.24

20.00%

10+

€19.70

35.00%

30+

€15.15

50.00%

50+

€13.64

55.00%

100+

€12.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
140 mm
Outer diameter
165 mm
Groove Width
19 mm
Seal height
18 mm
Temperature range
from -30 to 100 °C
d
140 mm
D
165 mm
L
19 mm
H
18 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s