U-cup 9000 PUR 136x150x9 L=10

  • ERIKS:14193346
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€29.20/ pieceexcl. VAT

€35.33incl. VAT

12 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.20

-

5+

€23.36

20.00%

10+

€18.98

35.00%

30+

€14.60

50.00%

50+

€13.14

55.00%

100+

€11.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
136 mm
Outer diameter
150 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 100 °C
d
136 mm
D
150 mm
L
10 mm
H
9 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s