U-cup 9000 PUR 12x18x5 L=6

  • ERIKS:14193066
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.09

-

5+

€2.47

20.00%

10+

€2.01

35.00%

30+

€1.55

50.00%

50+

€1.39

55.00%

100+

€1.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
12 mm
Outer diameter
18 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 100 °C
d
12 mm
D
18 mm
L
6 mm
H
5 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s