U-cup 9000 PUR 127x151x16 L=17

  • ERIKS:14193338
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€26.70/ pieceexcl. VAT

€32.31incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.70

-

5+

€21.36

20.00%

10+

€17.36

35.00%

30+

€13.35

50.00%

50+

€12.02

55.00%

100+

€10.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
127 mm
Outer diameter
151 mm
Groove Width
17 mm
Seal height
16 mm
Temperature range
from -30 to 100 °C
d
127 mm
D
151 mm
L
17 mm
H
16 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s