U-cup 9000 PUR 125x145x10 L=11

  • ERIKS:14193333
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€26.20/ pieceexcl. VAT

€31.70incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.20

-

5+

€20.96

20.00%

10+

€17.03

35.00%

30+

€13.10

50.00%

50+

€11.79

55.00%

100+

€10.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
125 mm
Outer diameter
145 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 100 °C
d
125 mm
D
145 mm
L
11 mm
H
10 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s