U-cup 9000 PUR 125x145 L=12

  • ERIKS:10018534
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€35.10/ pieceexcl. VAT

€42.47incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.10

-

10+

€31.59

10.00%

25+

€28.08

20.00%

50+

€24.57

30.00%

100+

€22.82

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s