U-cup 9000 PUR 120x135x12,3 L=13,3

  • ERIKS:14193329
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€24.90/ pieceexcl. VAT

€30.13incl. VAT

16 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.90

-

5+

€19.92

20.00%

10+

€16.18

35.00%

30+

€12.45

50.00%

50+

€11.21

55.00%

100+

€9.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
120 mm
Outer diameter
135 mm
Groove Width
13.3 mm
Seal height
12.3 mm
Temperature range
from -30 to 100 °C
d
120 mm
D
135 mm
L
13.3 mm
H
12.3 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s