U-cup 9000 PUR 115x140x18 L=19

  • ERIKS:11202397
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€23.60/ pieceexcl. VAT

€28.56incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.60

-

5+

€18.88

20.00%

10+

€15.34

35.00%

30+

€11.80

50.00%

50+

€10.62

55.00%

100+

€9.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
115 mm
Outer diameter
140 mm
Groove Width
19 mm
Seal height
18 mm
Temperature range
from -30 to 100 °C
d
115 mm
D
140 mm
L
19 mm
H
18 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s