U-cup 9000 PUR 115x135 L=14

  • ERIKS:10018528
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€57.30/ pieceexcl. VAT

€69.33incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€57.30

-

10+

€51.57

10.00%

25+

€45.84

20.00%

50+

€40.11

30.00%

100+

€37.24

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s