U-cup 9000 PUR 112x125x9 L=10

  • ERIKS:11314253
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€22.80/ pieceexcl. VAT

€27.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.80

-

5+

€18.24

20.00%

10+

€14.82

35.00%

30+

€11.40

50.00%

50+

€10.26

55.00%

100+

€9.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
112 mm
Outer diameter
125 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 100 °C
d
112 mm
D
125 mm
L
10 mm
H
9 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s