U-cup 9000 PUR 110x130x15 L=16

  • ERIKS:10018527
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€20.07/ pieceexcl. VAT

€24.28incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.07

-

5+

€16.73

16.67%

25+

€15.61

22.22%

50+

€13.38

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
110 mm
Outer diameter
130 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
110 mm
D
130 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s