U-cup 9000 PUR 10x26x9,5 L=10,5

  • ERIKS:14193054
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.81

-

5+

€2.25

20.00%

10+

€1.83

35.00%

30+

€1.41

50.00%

50+

€1.26

55.00%

100+

€1.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
10 mm
Outer diameter
26 mm
Groove Width
10.5 mm
Seal height
9.5 mm
Temperature range
from -30 to 100 °C
d
10 mm
D
26 mm
L
10.5 mm
H
9.5 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s