U-cup 9000 PUR 10x18x8 L=9

  • ERIKS:10018186
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€2.81/ pieceexcl. VAT

€3.40incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.81

-

10+

€2.53

10.00%

25+

€2.25

20.00%

50+

€1.97

30.00%

100+

€1.83

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
10 mm
Outer diameter
18 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 100 °C
d
10 mm
D
18 mm
L
9 mm
H
8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s