





€2.81/ pieceexcl. VAT
€3.40incl. VAT
36 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.81 | - |
5+ | €2.25 | 20.00% |
10+ | €1.83 | 35.00% |
30+ | €1.41 | 50.00% |
50+ | €1.26 | 55.00% |
100+ | €1.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9000 |
Material seal | PUR |
Internal diameter | 10 mm |
Outer diameter | 16 mm |
Groove Width | 4.5 mm |
Seal height | 4 mm |
Temperature range | from -30 to 100 °C |
d | 10 mm |
D | 16 mm |
L | 4.5 mm |
H | 4 mm |
C | 3.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |