





€21.10/ pieceexcl. VAT
€25.53incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.10 | - |
5+ | €16.88 | 20.00% |
10+ | €13.72 | 35.00% |
30+ | €10.55 | 50.00% |
50+ | €9.49 | 55.00% |
100+ | €8.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9000 |
Material seal | PUR |
Internal diameter | 105 mm |
Outer diameter | 130 mm |
Groove Width | 16 mm |
Seal height | 15 mm |
Temperature range | from -30 to 100 °C |
d | 105 mm |
D | 130 mm |
L | 16 mm |
H | 15 mm |
C | 8 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |