U-cup 9000 PUR 100x115x9 L=10

  • ERIKS:14193309
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€19.90/ pieceexcl. VAT

€24.08incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.90

-

5+

€15.92

20.00%

10+

€12.94

35.00%

30+

€9.95

50.00%

50+

€8.96

55.00%

100+

€7.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
100 mm
Outer diameter
115 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 100 °C
d
100 mm
D
115 mm
L
10 mm
H
9 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s