U-cup 9000 PUR 100x115 L=13

  • ERIKS:10018521
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€21.10/ pieceexcl. VAT

€25.53incl. VAT

32 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.10

-

5+

€16.88

20.00%

10+

€13.72

35.00%

30+

€10.55

50.00%

50+

€9.49

55.00%

100+

€8.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s