U-cup 2001 NBR 9x14x3,5 L=4

  • ERIKS:14410724
Image 1
Image 2
Image 1
Image 2
Save to list

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.44

-

5+

€1.95

20.00%

10+

€1.59

35.00%

30+

€1.22

50.00%

50+

€1.10

55.00%

100+

€0.98

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
9 mm
Outer diameter
14 mm
Groove Width
4 mm
Seal height
3.5 mm
Temperature range
from -30 to 105 °C
d
9 mm
D
14 mm
L
4 mm
H
3.5 mm
C
3 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s