U-cup 2001 NBR 95x125x15 L=16

  • ERIKS:14411140
Image 1
Image 2
Image 1
Image 2
Save to list

€17.00/ pieceexcl. VAT

€20.57incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.00

-

5+

€13.60

20.00%

10+

€11.05

35.00%

30+

€8.50

50.00%

50+

€7.65

55.00%

100+

€6.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
95 mm
Outer diameter
125 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 105 °C
d
95 mm
D
125 mm
L
16 mm
H
15 mm
C
9.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s