U-cup 2001 NBR 90x110x10 L=11

  • ERIKS:11064934
Image 1
Image 2
Image 1
Image 2
Save to list

€16.00/ pieceexcl. VAT

€19.36incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.00

-

5+

€12.80

20.00%

10+

€10.40

35.00%

30+

€8.00

50.00%

50+

€7.20

55.00%

100+

€6.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
90 mm
Outer diameter
110 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
90 mm
D
110 mm
L
11 mm
H
10 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s