U-cup 2001 NBR 8x14x4 L=4,5

  • ERIKS:14410709
Image 1
Image 2
Image 1
Image 2
Save to list

€2.31/ pieceexcl. VAT

€2.80incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.31

-

5+

€1.85

20.00%

10+

€1.50

35.00%

30+

€1.16

50.00%

50+

€1.04

55.00%

100+

€0.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
8 mm
Outer diameter
14 mm
Groove Width
4.5 mm
Seal height
4 mm
Temperature range
from -30 to 105 °C
d
8 mm
D
14 mm
L
4.5 mm
H
4 mm
C
3.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s