U-cup 2001 NBR 84x103x14 L=15

  • ERIKS:14411120
Image 1
Image 2
Image 1
Image 2
Save to list

€14.80/ pieceexcl. VAT

€17.91incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.80

-

5+

€11.84

20.00%

10+

€9.62

35.00%

30+

€7.40

50.00%

50+

€6.66

55.00%

100+

€5.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
84 mm
Outer diameter
103 mm
Groove Width
15 mm
Seal height
14 mm
Temperature range
from -30 to 105 °C
d
84 mm
D
103 mm
L
15 mm
H
14 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s