U-cup 2001 NBR 82x108x12 L=13

  • ERIKS:14411117
Image 1
Image 2
Image 1
Image 2
Save to list

€14.40/ pieceexcl. VAT

€17.42incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.40

-

5+

€11.52

20.00%

10+

€9.36

35.00%

30+

€7.20

50.00%

50+

€6.48

55.00%

100+

€5.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
82 mm
Outer diameter
108 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
82 mm
D
108 mm
L
13 mm
H
12 mm
C
9.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s