U-cup 2001 NBR 82,55x101,6x14,8 L=15,8

  • ERIKS:14411118
Image 1
Image 2
Image 1
Image 2
Save to list

€14.50/ pieceexcl. VAT

€17.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.50

-

5+

€11.60

20.00%

10+

€9.43

35.00%

30+

€7.25

50.00%

50+

€6.53

55.00%

100+

€5.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
82.55 mm
Outer diameter
101.6 mm
Groove Width
15.8 mm
Seal height
14.8 mm
Temperature range
from -30 to 105 °C
d
82.55 mm
D
101.6 mm
L
15.8 mm
H
14.8 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s