U-cup 2001 NBR 80x100x12,5 L=13,5

  • ERIKS:14411115
Image 1
Image 2
Image 1
Image 2
Save to list

€14.00/ pieceexcl. VAT

€16.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.00

-

5+

€11.20

20.00%

10+

€9.10

35.00%

30+

€7.00

50.00%

50+

€6.30

55.00%

100+

€5.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
80 mm
Outer diameter
100 mm
Groove Width
13.5 mm
Seal height
12.5 mm
Temperature range
from -30 to 105 °C
d
80 mm
D
100 mm
L
13.5 mm
H
12.5 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s