U-cup 2001 NBR 75x100x15 L=16

  • ERIKS:14411103
Image 1
Image 2
Image 1
Image 2
Save to list

€13.00/ pieceexcl. VAT

€15.73incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.00

-

5+

€10.40

20.00%

10+

€8.45

35.00%

30+

€6.50

50.00%

50+

€5.85

55.00%

100+

€5.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
75 mm
Outer diameter
100 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 105 °C
d
75 mm
D
100 mm
L
16 mm
H
15 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s