U-cup 2001 NBR 72x80x10 L=11

  • ERIKS:14411095
Image 1
Image 2
Image 1
Image 2
Save to list

€12.40/ pieceexcl. VAT

€15.00incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.40

-

5+

€9.92

20.00%

10+

€8.06

35.00%

30+

€6.20

50.00%

50+

€5.58

55.00%

100+

€4.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
72 mm
Outer diameter
80 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
72 mm
D
80 mm
L
11 mm
H
10 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s