U-cup 2001 NBR 70x85x9,5 L=10,5

  • ERIKS:14411093
Image 1
Image 2
Image 1
Image 2
Save to list

€12.10/ pieceexcl. VAT

€14.64incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.10

-

5+

€9.68

20.00%

10+

€7.87

35.00%

30+

€6.05

50.00%

50+

€5.45

55.00%

100+

€4.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
70 mm
Outer diameter
85 mm
Groove Width
10.5 mm
Seal height
9.5 mm
Temperature range
from -30 to 105 °C
d
70 mm
D
85 mm
L
10.5 mm
H
9.5 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s