U-cup 2001 NBR 6x14x6 L=7

  • ERIKS:14410693
Image 1
Image 2
Image 1
Image 2
Save to list

€2.06/ pieceexcl. VAT

€2.49incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.06

-

5+

€1.65

20.00%

10+

€1.34

35.00%

30+

€1.03

50.00%

50+

€0.93

55.00%

100+

€0.82

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
6 mm
Outer diameter
14 mm
Groove Width
7 mm
Seal height
6 mm
Temperature range
from -30 to 105 °C
d
6 mm
D
14 mm
L
7 mm
H
6 mm
C
4 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s