U-cup 2001 NBR 68x80x10 L=11

  • ERIKS:14411085
Image 1
Image 2
Image 1
Image 2
Save to list

€11.70/ pieceexcl. VAT

€14.16incl. VAT

35 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.70

-

5+

€9.36

20.00%

10+

€7.61

35.00%

30+

€5.85

50.00%

50+

€5.27

55.00%

100+

€4.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
68 mm
Outer diameter
80 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
68 mm
D
80 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s