U-cup 2001 NBR 66x77x6 L=7

  • ERIKS:14411083
Image 1
Image 2
Image 1
Image 2
Save to list

€11.30/ pieceexcl. VAT

€13.67incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.30

-

5+

€9.04

20.00%

10+

€7.35

35.00%

30+

€5.65

50.00%

50+

€5.09

55.00%

100+

€4.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
66 mm
Outer diameter
77 mm
Groove Width
7 mm
Seal height
6 mm
Temperature range
from -30 to 105 °C
d
66 mm
D
77 mm
L
7 mm
H
6 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s