U-cup 2001 NBR 65x80x10 L=11

  • ERIKS:14411081
Image 1
Image 2
Image 1
Image 2
Save to list

€11.10/ pieceexcl. VAT

€13.43incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.10

-

5+

€8.88

20.00%

10+

€7.22

35.00%

30+

€5.55

50.00%

50+

€5.00

55.00%

100+

€4.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
65 mm
Outer diameter
80 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
65 mm
D
80 mm
L
11 mm
H
10 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s