



€10.80/ pieceexcl. VAT
€13.07incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.80 | - |
5+ | €8.64 | 20.00% |
10+ | €7.02 | 35.00% |
30+ | €5.40 | 50.00% |
50+ | €4.86 | 55.00% |
100+ | €4.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 63 mm |
Outer diameter | 73 mm |
Groove Width | 8.5 mm |
Seal height | 7.5 mm |
Temperature range | from -30 to 105 °C |
d | 63 mm |
D | 73 mm |
L | 8.5 mm |
H | 7.5 mm |
C | 5.5 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |