U-cup 2001 NBR 60x80x10 L=11

  • ERIKS:11200664
Image 1
Image 2
Image 1
Image 2
Save to list

€10.20/ pieceexcl. VAT

€12.34incl. VAT

26 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.20

-

5+

€8.16

20.00%

10+

€6.63

35.00%

30+

€5.10

50.00%

50+

€4.59

55.00%

100+

€4.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
60 mm
Outer diameter
80 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
60 mm
D
80 mm
L
11 mm
H
10 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s